Shop All Ratcheting Wrenches
Tekton
5/8 Inch Reversible 12-Point Ratcheting Combination Wrench
Mfr # WRC23316
Zoro # G010757434
product price: $18.00
/ea
$18.00
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
- Brand Tekton
- MFR # WRC23316
- Zoro # G010757434
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Each Tekton reversible ratcheting combination wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The 15-degree offset box end wrench geometry creates clearance for your fingers and makes it easier to reach around obstructions. The drive switch allows you to quickly switch ratcheting directions while you're working. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
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
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6"L, Round, 5PK (LBH0045)
- INNOVATIVE COMPONENTS T Knob, 10-24 Thread Size, 1/3"L, Blind Tap, Steel (GN04----T1AB-90)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- DYNABRADE Contact Arm Assembly For 11X733, 11X734 (11204)
- TEKTON 7/8 Inch Reversible Ratcheting Combination Wrench (WRN56016)
- TEKTON 23 mm Reversible Ratcheting Combination Wrench (WRN56123)
- TEKTON 13 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23413)
- TEKTON 3/8 Inch Reversible Ratcheting Combination Wrench (WRN56008)
- TEKTON 17 x 19 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36417)
- TEKTON 9 x 11 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36409)
- PROTO Ratcheting Wrench, Head Size 27mm (JSCVM27)
- Tekton Ratcheting Wrenches