Shop All Ratcheting Wrenches
Tekton
5/8 Inch Ratcheting Combination Wrench
Mfr # WRN53012
Zoro # G8864517
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.32 lb.
- Height 0.4 in.
- Point Style 6-Point
- Width 1.3 in.
- Open End Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN53012
- Zoro # G8864517
- UPC # 020209006337
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Height | 0.4 in. |
Width | 1.3 in. |
Length | 8.1 in. |
Details
Item | Ratchet"g Combination Wrench,5/8" |
Weight | 0.32 lb. |
Point Style | 6-Point |
Open End Angle | 15° |
Description
Ratchet In.g Combination Wrench,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- HUSQVARNA Battery Power Cutter 14 in.Rescue (K1 PACE 14 RESCUE)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- MILWAUKEE TOOL 5/8" Titanium Silver and Deming Bit (48-89-4636)
- TEKTON 11/16 Inch Flex Head 12-Point Ratcheting CombinationWrench (WRC26317)
- TEKTON 14 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26414)
- TEKTON 9 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23409)
- TEKTON 3/4 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23319)
- TEKTON 10 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26410)
- TEKTON 3/8 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51008)
- PRO-GRADE TOOLS Ratcheting Combo Wrench, 17mm (11660)
- Tekton Ratcheting Wrenches