Shop All Chisels
Tekton
5/8 Inch Cold Chisel
Mfr # 66006
Zoro # G8870543
product price: $11.00
/ea
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5 in.
- Width 0.5 in.
- Weight 0.36 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6.5 in. |
Width | 0.5 in. |
Details
Item | Cold Chisel 5/8" |
Weight | 0.36 lb. |
Description
Cold Chisel 5/8 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Wood Rasp, Round - Second Cut (15016)
- RAPTOR Replacement Locating Pins, SS (RWP-8-32MO)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 10-24 (2288-3)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-1/2" (48-25-5125)
- TEKTON 1 Inch Cold Chisel (66009)
- TEKTON 1/4 Inch Cold Chisel (66001)
- TEKTON 1/2 Inch Cold Chisel (66005)
- TEKTON 1 Inch Long Cold Chisel (66209)
- TEKTON 3/4 Inch Cold Chisel (66007)
- TEKTON 3/8 Inch Cold Chisel (66003)
- MAYHEW CHISEL COLD 7/8" (MY10216)
- Tekton Chisels