Shop All Open End Wrenches
Tekton
5/8 Inch Angle Head Open End Wrench
Mfr # WAE83016
Zoro # G1176535
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Size 5/8 in
- Overall Length 7.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE83016
- Zoro # G1176535
- UPC # 020209021835
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 5/8 in |
Overall Length | 7.2 in. |
Length | 7.2 in. |
Handle Width | 0.43 in. |
Width | 2.1 in. |
Height | 0.3 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Item | Open End Angle Wrench,5/8" Angle Head |
Insulated | No |
SAE or Metric | SAE |
Includes | 5/8 Inch Angle Head Open End Wrench |
Material | Steel |
Head Angle | 30/60 Degrees |
Handle Thickness | 0.17 in. |
Head 1 Angle | 30° |
Weight | 0.21 lb. |
Head 2 Angle | 60° |
Description
Open End Angle Wrench,5/8 In. Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Trigger Switch 10A-125V Replaces Milwaukee 14-78-0525 (SW54)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Deep Depth, Black Oxide (J7314)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.24m (54PN63)
- IRWIN 29-pc. Cobalt Alloy Steel M-42 Metal Index Drill Bit Set (3018002B)
- TEKTON 10 mm Angle Head Open End Wrench (WAE84010)
- TEKTON 5/16 Inch Angle Head Open End Wrench (WAE83008)
- TEKTON 16 mm Angle Head Open End Wrench (WAE84016)
- TEKTON 9/32 Inch Angle Head Open End Wrench (WAE83007)
- TEKTON 9 mm Angle Head Open End Wrench (WAE84009)
- TEKTON 1-13/16 Inch Angle Head Open End Wrench (WAE83046)
- VIM PRODUCTS VIM Tools 8-Piece Metric Ignition Wrench Set (VM50)
- Tekton Wrenches