Shop All Bit Sockets
Tekton
5/8 in Tip, 1/2 in. Drive, SAE
Mfr # SHB22216
Zoro # G7734083
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type SAE
- Tip Size 5/8 in
- Length 2.20 in.
- Width 1.10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB22216
- Zoro # G7734083
- UPC # 020209025239
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 5/8 in |
Length | 2.20 in. |
Width | 1.10 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.68 in. |
Details
Measurement Type | SAE |
Item | Hex Bit Socket 1/2 Inch Drive x 5/8 Inch |
Weight | 0.43 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 5/8 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 TuckPoint Set)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH (MSP-126-S2)
- BEST WAY TOOLS Bit Security T10 Torx (86777)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 10PK (HCFC2011B10)
- TEKTON T10 Tip, 1/4 in. Drive, Torx (SHB04210)
- TEKTON 4 mm Tip, 3/8 in. Drive, Metric (SHB13202)
- TEKTON T20 Tip, 1/4 in. Drive, Torx (SHB04220)
- TEKTON 1/4 in Tip, 1/4 in. Drive, SAE (SHB02206)
- TEKTON 3/8 Inch Drive x #4 Long Phillips Bit Socket (SHB11404)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Hex Bit Socket (SHB12408)
- PROTO SKT HEX BIT 1/2 DR 10mm (POJ5441-10M)
- Tekton Sockets & Ratchets