Shop All Hand Held Punches
Tekton
5/64 Inch Roll Pin Punch
Mfr # 66062
Zoro # G8869837
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.3 in.
- Length 4.5 in.
- Weight 0.05 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66062
- Zoro # G8869837
- UPC # 020209660621
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.3 in. |
Length | 4.5 in. |
Details
Item | Roll Pin Punch 5/64" |
Weight | 0.05 lb. |
Description
Roll Pin Punch 5/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 35/64" HSS 2MT Taper Shank Drill Bit (DWDTS35/64)
- YMW TAPS Spiral Point Tap, #8-32, UNC (VAUN8JXHEXR)
- BON TOOL Step Tool, Outside 6" X 2 1/2", 1/2" Radius Wood Handle (12-513)
- ITL 1/4 in Drive Socket Bit Set, Metric, 12 pcs (07350)
- TEKTON 1/8 Inch Solid Punch (66073)
- TEKTON 3/32 Inch Pin Punch (66052)
- TEKTON 5/16 Inch Solid Punch (66078)
- TEKTON 3/16 Inch Roll Pin Punch (66066)
- TEKTON 1/4 Inch Alignment Punch (66177)
- TEKTON 7/32 Inch Solid Punch (66076)
- GEDORE Pin Punch, 4.5mm (119-4,5)
- Tekton Cutting and Shaping Tools