Shop All Hex Keys
Tekton
5/64 Inch Ball End Hex T-Handle Key
Mfr # KTX37078
Zoro # G710369616
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Material Plastic
- Features Ball end
- Handle Color Black; Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 5/64 in |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Material | Plastic |
Item | T-Handle |
Features | Ball end |
Handle Color | Black; Black |
Description
- •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
- •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
- •Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
- •Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Wrench Mini Adj 2in1 (083-82719)
- MARTOR Trapezoid Blade 5233, PK100 (5233.70)
- MILWAUKEE TOOL 3/4" x 100' Inner Core Drum Cable (48-53-2410)
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5222MH)
- TEKTON 4 mm Ball End Hex T-Handle Key (KTX38040)
- TEKTON 10 mm Ball End Hex T-Handle Key (KTX38100)
- TEKTON 7 mm Ball End Hex T-Handle Key (KTX38070)
- TEKTON T45 Star L-Key (KLT22450)
- TEKTON 2 mm Short Arm Ball End Hex L-Key (KLX87020)
- TEKTON 1.5 mm Ball End Hex L-Key (KLX82015)
- WESTWARD Metric Plain Ball Hex Key, 6 mm Tip Size, 5 27/64 in Long, 6 mm Short, 10 PK (40WY98)
- Tekton Wrenches