Shop All Hex Keys
Tekton
5/64 Inch Ball End Hex L-Key
Mfr # KLX72078
Zoro # G810369783
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese phosphate
- SAE or Metric SAE
- Length 3.5 in
- Material Steel
- Features Ball End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 3.5 in |
Size | 5/64 in |
Details
Finish | Manganese phosphate |
SAE or Metric | SAE |
Material | Steel |
Features | Ball End |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 1/4In 60 Grit Sanding Bands, PK6 (431)
- HOUGEN 3/4 in. X 3/4 in. RotaLoc Annular Cutter (17124)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tipped Finishing Saw Blade 40 teeth 1 pc (D0740A)
- HANSON 1" - 11-12 NPT Taper Tap (1907)
- TEKTON 6-Tool Hex L-Key Rack 7/16-3/4 in. (OKH61502)
- TEKTON 1/4 Inch Ball End Hex L-Key (KLX72250)
- TEKTON 3 mm Ball End Hex L-Key (KLX82030)
- TEKTON 8 mm Ball End Hex L-Key (KLX82080)
- TEKTON 2 mm Ball End Hex L-Key (KLX82020)
- TEKTON T30 Star L-Key (KLT22300)
- WESTWARD SAE Plain Hex Key, 3/8" Tip Size, 4 1/4 in Long, 3/8 in Short (54TU46)
- Tekton Hex Keys & Hex Key Sets