Shop All Bit Sockets
Tekton
5/64 in Tip, 1/4 in. Drive, SAE
Mfr # SHB022X2
Zoro # G7734013
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type SAE
- Tip Size 5/64 in
- Length 1.50 in.
- Width 0.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB022X2
- Zoro # G7734013
- UPC # 020209023389
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | 5/64 in |
Length | 1.50 in. |
Width | 0.50 in. |
Exposed Blade Length | 0.66 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | SAE |
Item | Hex Bit Socket 1/4 Inch Drive x 5/64 Inc |
Replaceable Insert | No |
Weight | 0.02 lb. |
Description
Hex Bit Socket 1/4 Inch Drive x 5/64 Inc, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson High Carbon Steel SAE Plug Tap 10-32NF 1 pc (1131)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square (878293)
- MILWAUKEE TOOL 14 in. 80 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor) (48-40-4370)
- TAPCON Stop Drill Bit, for 5HE65 Anchor (DCX-138)
- TEKTON 3/8 Inch Drive x 1/8 Inch Long Hex Bit Socket (SHB12400)
- TEKTON T50 Tip, 1/2 in. Drive, Torx (SHB24250)
- TEKTON 1/2 Inch Drive x E11 External Star Socket (SHD22411)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Slotted Bit Socket (SHB10403)
- TEKTON 3/8 Inch Drive x E11 External Star Socket (SHD12411)
- TEKTON T7 Tip, 1/4 in. Drive, Torx (SHB04207)
- TEKTON #2 Tip, Phillips Bit Socket 1/4 Inch Drive x #2, 1/4 in. Drive (SHB01202)
- Tekton Sockets & Ratchets