Shop All Bit Sockets
Tekton
5.5 mm Tip, 3/8 in. Drive, Metric
Mfr # SHB13205
Zoro # G7734388
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Metric
- Tip Size 5.5 mm
- Width 0.80 in.
- Length 1.90 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB13205
- Zoro # G7734388
- UPC # 020209024379
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | 5.5 mm |
Width | 0.80 in. |
Length | 1.90 in. |
Exposed Blade Length | 0.83 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 3/8 Inch Drive x 5.5 mm |
Replaceable Insert | No |
Weight | 0.08 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 5.5 mm, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Twisted Pair Installation Kit with Zipper Pouch (VDV026-212)
- WILLIAMS Williams Box Wrench, 12 pt., 3/8" x 7/16" (8723)
- MILWAUKEE TOOL M12 Cable Stripper Kit with 11 Al THHN / XHHW Bushings (2435AL-21)
- MITUTOYO Depth Micrometer, 0 to 6" (129-128)
- TEKTON 1/8 in Tip, 1/4 in. Drive, SAE (SHB02200)
- TEKTON T20 Tip, 3/8 in. Drive, Torx (SHB14220)
- TEKTON 3/8 Inch Drive x 8 mm Long Hex Bit Socket (SHB13408)
- TEKTON 3/8 Inch Drive x E16 External Star Socket (SHD12416)
- TEKTON 3/8 Inch Drive x #2 Long Phillips Bit Socket (SHB11402)
- TEKTON TR25 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27225)
- TITAN SOCKET HEX BIT 1/2" DR 14MM (TL15614)
- Tekton Bit Sockets