Shop All Bit Sockets
Tekton
5.5 mm Tip, 1/4 in. Drive, Metric
Mfr # SHB03205
Zoro # G7733995
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Metric
- Tip Size 5.5 mm
- Length 1.50 in.
- Width 0.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB03205
- Zoro # G7733995
- UPC # 020209023679
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | 5.5 mm |
Length | 1.50 in. |
Width | 0.50 in. |
Exposed Blade Length | 0.66 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/4 Inch Drive x 5.5 mm |
Weight | 0.03 lb. |
Description
Hex Bit Socket 1/4 Inch Drive x 5.5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Pry Bar, Handled, 18" (33122)
- WESTWARD 1/2 in Drive, 1-3/16" Torx(R) SAE Socket, 12 Points (53YU57)
- GRYPMAT Grypmat Tool Tray Medium (RFGM-CR02S)
- WIHA Adjustable TorqueVario 15-80 In/oz. (28501)
- TEKTON T60 Tip, 1/2 in. Drive, Torx (SHB24260)
- TEKTON T50 Tip, 1/2 in. Drive, Torx (SHB24250)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Slotted Bit Socket (SHB10404)
- TEKTON T47 Tip, 3/8 in. Drive, Torx (SHB14247)
- TEKTON 3/8 Inch Drive x M4 Triple Square Bit Socket (SHB18204)
- TEKTON 3/8 Inch Drive x E18 External Star Socket (SHD12418)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket TORX T60 L.58 mm (03110060)
- Tekton Sockets & Ratchets