Shop All Nut Drivers
Tekton
5.5 mm High-Torque Nut Driver
Mfr # 26883
Zoro # G8870753
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.7 in.
- Shaft Diameter 0.275 in.
- Bell Diameter 0.348 in.
- Width 1.5 in.
- Handle Length 4.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 26883
- Zoro # G8870753
- UPC # 020209268834
- Country of Origin United States
- Category Nut Drivers
Dimensions
Length | 7.7 in. |
Shaft Diameter | 0.275 in. |
Bell Diameter | 0.348 in. |
Width | 1.5 in. |
Handle Length | 4.7 in. |
Bell Max. Depth | 1 in. |
Exposed Blade Length | 3 in. |
Details
Item | Nut Driver 5.5mm |
Weight | 0.24 lb. |
Description
Nut Driver 5.5mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Standard Spade Set, 1/4-1 1/2, 6 L, 13 Pc (DSB5013P)
- GREY PNEUMATIC SKT 3/4" DRIVE X 38MM STANDARD - 12PT IM (GP3138M)
- OSG Spiral Point Tap, Plug 3 Flutes (1232000)
- BESSEY Magnetic Sweeper, Ferrite, 24 in. L (MSP-24)
- TEKTON 7/16 Inch High-Torque Black Oxide Blade Nut Driver (26867)
- TEKTON 3/16 Inch High-Torque Black Oxide Blade Nut Driver (26862)
- TEKTON 6 mm High-Torque Black Oxide Blade Nut Driver (26884)
- TEKTON 9 mm High-Torque Black Oxide Blade Nut Driver (26887)
- TEKTON 1/2 Inch High-Torque Black Oxide Blade Nut Driver (26868)
- TEKTON 7 mm High-Torque Black Oxide Blade Nut Driver (26885)
- PROTO Nut Driver, 4 in L Shank, 5 mm Tip (JN0504RMS)
- Tekton Screwdrivers and Nutdrivers