Shop All Hand Held Punches
Tekton
5/32 Inch Roll Pin Punch
Mfr # 66065
Zoro # G8869870
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.3 in.
- Width 0.3 in.
- Weight 0.09 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 66065
- Zoro # G8869870
- UPC # 020209660652
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 6.3 in. |
Width | 0.3 in. |
Details
Item | Roll Pin Punch 5/32" |
Weight | 0.09 lb. |
Description
Roll Pin Punch 5/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jig Saw Blade, 10, 4 in Blade L, Metal, Rigid for Straight Cuts Cutting Edge, T Shank, 5 Pack (T101B)
- JOHNSON MAG BOX LVL ALUM 24"" 3VL (1734-2400)
- MALCO Malco HHD1 1/4-Inch Connext Magnetic Long Hand Driver (HHD1)
- CRAFTSMAN Retrieval Tool Kit (CMMT98276)
- TEKTON 1/8 Inch Pin Punch (66053)
- TEKTON 3/16 Inch Alignment Punch (66175)
- TEKTON 3/8 Inch Pin Punch (66059)
- TEKTON 3/16 Inch Solid Punch (66075)
- TEKTON 3/16 Inch Long Alignment Punch (66275)
- TEKTON 5/16 Inch Alignment Punch (66178)
- WESTWARD Transfer Punch, 31/64 In Tip, 4-7/8 In L (22N813)
- Tekton Hand Held Punches