Shop All Hand Held Punches
Tekton
5/32 Inch Pin Punch
Mfr # 66054
Zoro # G8870808
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.3 in.
- Length 5.3 in.
- Weight 0.09 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66054
- Zoro # G8870808
- UPC # 020209660546
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.3 in. |
Length | 5.3 in. |
Details
Item | Pin Punch 5/32" |
Weight | 0.09 lb. |
Description
Pin Punch 5/32 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Chop Saw Wheel 14X7/64X1" (07660789399)
- SUBURBAN Sine Plate, 6inL, 6inW, 2inH (SP-66-S1)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 12mm Tip, 2 1/2 in L (SZ-5-7-12MM)
- LINK 1/4" 3Xd HSS Se .280 X .840 Drill .406 Cbore 3/8 Shank 2-3/4 Oal (50-L2-384)
- TEKTON 3/16 Inch Roll Pin Punch (66066)
- TEKTON 3/8 Inch Pin Punch (66059)
- TEKTON 3/32 Inch Pin Punch (66052)
- TEKTON 1/4 Inch Long Alignment Punch (66277)
- TEKTON 3/16 Inch Pin Punch (66055)
- TEKTON 1/4 Inch Roll Pin Punch (66068)
- PROTO 1/16" Pin Punch (J471/4X1/16)
- Tekton Cutting and Shaping Tools