Shop All Hex Keys
Tekton
5/32 Inch Ball End Hex L-Key
Mfr # KLX72156
Zoro # G010369705
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese phosphate
- SAE or Metric SAE
- Material Steel
- Features Ball End
- Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5/32 in |
Length | 5.5 in |
Details
Finish | Manganese phosphate |
SAE or Metric | SAE |
Material | Steel |
Features | Ball End |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 1-3/4" L, Steel (MDA-10)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-11)
- SUPERCUT 132-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (208788)
- POWERBUILT Pb Retractable Hobby Knife (240040)
- TEKTON 4 mm Ball End Hex T-Handle Key (KTX38040)
- TEKTON 5.5 mm Ball End Hex L-Key (KLX82055)
- TEKTON 11 mm Flat End Hex L-Key (KLX22110)
- TEKTON 6 mm Ball End Hex L-Key (KLX82060)
- TEKTON 7 mm Ball End Hex T-Handle Key (KTX38070)
- TEKTON T20 Star L-Key (KLT22200)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 9 in Long, 3 in Short (51909)
- Tekton Wrenches