Shop All Hand Held Punches
Tekton
5/32 Inch Alignment Punch
Mfr # 66174
Zoro # G8869441
original price:
$9.85
8% off
new price: $9.00
/ea
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.38 lb.
- Length 8.5 in.
- Width 0.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66174
- Zoro # G8869441
- UPC # 020209661741
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 8.5 in. |
Width | 0.5 in. |
Details
Item | Alignment Punch 5/32" |
Weight | 0.38 lb. |
Description
Alignment Punch 5/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Floor Scraper, Flexible, 6", Carbon Steel (S19205)
- POSI LOCK Bolt Expander (X4)
- BON TOOL Bon 82-784 Squeegee-, Poly 22" 1/8" Notch (82-784)
- KLEIN TOOLS Tool Kit, 14-Piece (80014)
- TEKTON 1/4 Inch Center Punch (66081)
- TEKTON 5/32 Inch Solid Punch (66074)
- TEKTON 5/16 Inch Center Punch (66082)
- TEKTON 1/4 Inch Solid Punch (66077)
- TEKTON 7/32 Inch Roll Pin Punch (66067)
- TEKTON 1/16 Inch Solid Punch (66071)
- WESTWARD Center Punch, 3/8 In Hex, 4 7/8 In L (2AJC9)
- Tekton Hand Held Punches