Shop All Bit Sockets
Tekton
5/32 in Tip, 1/4 in. Drive, SAE
Mfr # SHB02202
Zoro # G7734004
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type SAE
- Tip Size 5/32 in
- Width 0.50 in.
- Length 1.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB02202
- Zoro # G7734004
- UPC # 020209023310
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | 5/32 in |
Width | 0.50 in. |
Length | 1.50 in. |
Exposed Blade Length | 0.66 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | SAE |
Item | Hex Bit Socket 1/4 Inch Drive x 5/32 Inc |
Weight | 0.03 lb. |
Description
Hex Bit Socket 1/4 Inch Drive x 5/32 Inc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT SET 1/2" DR 20 PC HEX DRIVER MASTE (SU2637)
- MORSE Band Saw Blade, 10 ft. 10-1/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812M42-10' 10-1/8)
- ZORO SELECT Sterile Scoop, Red, PK100 (H36902-2002)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X15-5PK)
- TEKTON 3/4 in Tip, 1/2 in. Drive, SAE (SHB22219)
- TEKTON 3/8 Inch Drive x M8 Long Triple Square Bit Socket (SHB18408)
- TEKTON 3/8 Inch Drive x M4 Long Triple Square Bit Socket (SHB18404)
- TEKTON 3/8 Inch Drive x T55 Long Torx Bit Socket (SHB14455)
- TEKTON TR25 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17225)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Slotted Bit Socket (SHB10404)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/16" (CHBS5N)
- Tekton Sockets & Ratchets