Shop All Combination Wrenches
Tekton
5/16 Inch Stubby Combination Wrench
Mfr # 18043
Zoro # G8866678
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
- Includes 5/16 Inch Stubby Combination Wrench
- Head Size 5/16
- Finish Chrome
- Overall Length 3.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18043
- Zoro # G8866678
- UPC # 020209003107
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 5/16 |
Overall Length | 3.6 in. |
Height | 0.3 in. |
Width | 0.7 in. |
Details
Features | With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work. |
Includes | 5/16 Inch Stubby Combination Wrench |
Finish | Chrome |
Number of Points | 12 |
Point Style | 12-Point |
Weight | 0.05 lb. |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Measurement Type | SAE |
Description
Stubby Combination Wrench 5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7" Diamond Blade, Segmented, General Purpose (B-69624)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6780826)
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, SAE, 1/2"Dr, 14 pcs, SAE, Open End (17298)
- FREUD 3WNG SLOT CUTTER 1/4"" (56-112)
- TEKTON 9/32 Inch Combination Wrench (18252)
- TEKTON 49 mm Combination Wrench (WCB24049)
- TEKTON 42 mm Combination Wrench (WCB24042)
- TEKTON 48 mm Combination Wrench (WCB24048)
- TEKTON 8 mm Combination Wrench (18277)
- TEKTON 17 mm Combination Wrench (18287)
- MILWAUKEE TOOL 5/16 in. SAE Flex Head Combination Wrench (45-96-9810)
- Tekton Wrenches