Shop All Hand Held Punches
Tekton
5/16 Inch Solid Punch
Mfr # 66078
Zoro # G8870193
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.55 lb.
- Length 7 in.
- Width 0.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66078
- Zoro # G8870193
- UPC # 020209660782
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 7 in. |
Width | 0.6 in. |
Details
Item | Solid Punch 5/16" |
Weight | 0.55 lb. |
Description
Solid Punch 5/16 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32)
- ARROW TacMat Heavy Duty Staple Gun (T50X-4H)
- CLEVELAND Chucking Reamer, 21/32" Size, HSS, Straight (C26418)
- HHIP 4-1/2 X 1/2 X 1/2 Pivot Head Knurling Tool (2220-0005)
- TEKTON 5/32 Inch Alignment Punch (66174)
- TEKTON 3/16 Inch Pin Punch (66055)
- TEKTON 1/8 Inch Roll Pin Punch (66064)
- TEKTON 5/64 Inch Roll Pin Punch (66062)
- TEKTON 3/16 Inch Solid Punch (66075)
- TEKTON 3/8 Inch Alignment Punch (66179)
- AJAX TOOL WORKS PUNCH TAPERED JP SK .498 (AJA961)
- Tekton Cutting and Shaping Tools