Shop All Screwdrivers
Tekton
5/16 Inch Slotted High-Torque Screwdriver
Mfr # DHS31313
Zoro # G000618196
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.7 in.
- Material Chrome-Plated Steel
- Handle Length 4.7 in.
- Color Black
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHS31313
- Zoro # G000618196
- UPC # 20209053034
- Country of Origin United States
- Category Screwdrivers
Dimensions
Overall Length | 8.7 in. |
Handle Length | 4.7 in. |
Width | 1.5 in. |
Height | 1.5 in. |
Shaft Diameter | 0.313 in. |
Tip Width | 0.327 in. |
Exposed Blade Length | 4.0 in. |
Maximum Blade Width | 0.375 in. |
Details
Material | Chrome-Plated Steel |
Color | Black |
Finish | Chrome |
Tip Thickness | 0.05 in. |
Description
Blending power and speed, the unique handle of the TEKTON 5/16 in. Slotted x 4 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXTEX Burnishing Tool (20TEBURNTOOL)
- OSG Spiral Point Tap, Plug, 3 (1730305)
- DRILL AMERICA #19 Solid Carbide Drill Bit (DMOD19)
- FREUD Straight Router Bit, 1/8" Cutting Dia. (04-100)
- TEKTON T25 Torx Hard Handle Screwdriver (DST31250)
- TEKTON S1 x 4" Screwdriver 4 in. Round (26821)
- TEKTON Phillips x 8" Screwdriver #1 8 in. Round (26665)
- TEKTON Stubby 1/4 Inch Slotted Hard Handle Screwdriver (DSS30250)
- TEKTON #1 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP11001)
- TEKTON Hex x 4" Screwdriver 3.5mm 4 in. Round (DHX21035)
- WESTWARD General Purpose Pozidriv Screwdriver #3 Round (401K93)
- Tekton Screwdrivers