Shop All Screwdrivers
Tekton
5/16 Inch Slotted High-Torque Screwdriver
Mfr # DHE31313
Zoro # G807676597
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Number of Pieces 1
- Shank Dia. (In.) 0.313 in.
- Handle Length 4.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DHE31313
- Zoro # G807676597
- UPC # 20209987438
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in. |
Shank Length | 4 in. |
Shank Dia. (In.) | 0.313 in. |
Handle Length | 4.7 in. |
Details
Tip Style Group | Slotted |
Number of Pieces | 1 |
Description
Blending power and speed, the unique handle of the TEKTON 516 in Slotted x 4 in HighTorque Screwdriver combines threesided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO NUT DRIVER 7MM (PO9207M)
- HARVEY TOOL 1/2 in. Cutter dia. x 1 in. 1 x 82° included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated (725532-C3)
- VEGA INDUSTRIES Vega 100pc Master Driver Bit Set, Gunmetal Grey, S2 Modified Steel (VHS100A)
- HYDE Pro Project Brass, Multi Tool, 5-In-1 (06971)
- TEKTON Long 1/4 Inch Slotted High-Torque Screwdriver (DHE34250)
- TEKTON Long 5/16 Inch Slotted High-Torque Screwdriver (DHE34313)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSS34313)
- TEKTON Phillips x 8" Screwdriver #2 8 in. Round (26675)
- TEKTON T20 x 4" Screwdriver 4 in. Round (26803)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSE34250)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-4)
- Tekton Screwdrivers and Nutdrivers