Shop All Screwdrivers
Tekton
5/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver
Mfr # DHE11313
Zoro # G805300043
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Shank Length 4 in.
- Drive Size 4 in.
- Tip Style Slotted
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DHE11313
- Zoro # G805300043
- UPC # 20209991336
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/15 in. |
Shank Length | 4 in. |
Overall Length | 8.7 inch |
Drive Size | 4 in. |
Details
Item | Slotted Screwdriver |
Tip Style Group | Slotted |
Tip Style | Slotted |
Material | Steel |
Finish | Black Oxide |
Description
Blending power and speed, the unique handle of the TEKTON 5/16 in. Slotted x 4 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- AMPCO SAFETY TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (DW-1/2D17MM)
- PARKER TRU-KUT SAWING VISE (710439)
- HASSAY SAVAGE CO Keyway Broach Shim, 3/16 In, II, T .050 In (22254)
- TEKTON Stubby 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE10250)
- TEKTON Long 3/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14188)
- TEKTON Long 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14250)
- TEKTON 1/4 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS11250)
- TEKTON Slotted x 4" Screwdriver 3/16" 4 in. Round (26613)
- TEKTON #1 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP11001)
- WIHA Precision Torx Screwdriver, T6 (27865)
- Tekton Screwdrivers and Nutdrivers