Shop All Screwdrivers
Tekton
5/16 Inch Slotted Hard Handle Screwdriver
Mfr # DSE31313
Zoro # G107676648
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Handle Material Fiberglass Filled Nylon
- Number of Pieces 1
- Shank Dia. (In.) 0.313 in.
- Handle Length 4.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DSE31313
- Zoro # G107676648
- UPC # 20209987865
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in. |
Shank Length | 4 in. |
Shank Dia. (In.) | 0.313 in. |
Handle Length | 4.5 in. |
Details
Tip Style Group | Slotted |
Handle Material | Fiberglass Filled Nylon |
Number of Pieces | 1 |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easytoread size markings Glassreinforced nylon handles deliver extreme durability and chemical resistance Precisely milled tips maintain tight tolerance over time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hammer, Rip Claw, 14oz., 13-1/2L (FMHT51303)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Red) (OSR01113)
- LYNDEX-NIKKEN Morse Taper Holder, CAT40, #3, 1.57in Dia. (C4004-0003-3.00)
- AJAX TOOL WORKS PUNCH 5/8 X 6 CENTER (AJ563)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSE34250)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSE34313)
- TEKTON T20 x 4" Screwdriver 4 in. Round (26803)
- TEKTON Stubby #2 Phillips High-Torque Screwdriver (DHP30002)
- TEKTON Hex x 4" Screwdriver 5mm 4 in. Round (DHX21050)
- TEKTON Long #3 Phillips High-Torque Screwdriver (DHP34003)
- GREENLEE Screwdriver 1/4 in Round (0153-26C)
- Tekton Screwdrivers