Shop All Screwdrivers
Tekton
5/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade)
Mfr # DSS11313
Zoro # G4057712
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
- Includes 5/16 Inch Slotted Hard-Handle Screwdriver (Black Oxide Blade)
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DSS11313
- Zoro # G4057712
- UPC # 020209037492
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 4 in. |
Handle Length | 4.5 in. |
Details
Item | Slotted Hard-Handle Screwdriver, 5/16" ( |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 5/16 Inch Slotted Hard-Handle Screwdriver (Black Oxide Blade) |
Tip Style | Slotted |
Shank Shape | Round |
Finish | Black Oxide |
Description
Slotted Hard-Handle Screwdriver, 5/16 In. (
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Insert Install Tool, Prewinder, 7/16-20 (54072U)
- TOTAL POLISHING SYSTEMS Plug Set for TPSX1 Floor Polishing Machine (TPSX1PLUG)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5418B)
- KLEIN TOOLS Hard-Body Bucket, 29-Pocket Aerial Bucket, Black (5144BHB14OS)
- TEKTON S3 Square Hard Handle Screwdriver (Black Oxide Blade) (DSQ11003)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSS34250)
- TEKTON S2 Square Hard Handle Screwdriver (DSQ31002)
- TEKTON S1 Square High-Torque Screwdriver (DHQ31001)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS14313)
- TEKTON T10 x 4" Screwdriver 4 in. Round (26801)
- CRESCENT CRESCENT NUTDRV 5/16""SAE (CND516)
- Tekton Screwdrivers and Nutdrivers