Shop All Hand Held Punches
Tekton
5/16 Inch Pin Punch
Mfr # 66058
Zoro # G8870832
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in.
- Weight 0.31 lb.
- Width 0.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66058
- Zoro # G8870832
- UPC # 020209660584
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 7 in. |
Width | 0.5 in. |
Details
Item | Pin Punch 5/16" |
Weight | 0.31 lb. |
Description
Pin Punch 5/16 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-09)
- REGAL CUTTING TOOLS M10 x 1.5 6H Bottom Metric D10 Met-Flo Tap (010461AS)
- DIABLO 2"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1400)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/2-20 UNF (403199)
- TEKTON 7/32 Inch Roll Pin Punch (66067)
- TEKTON 5/16 Inch Solid Punch (66078)
- TEKTON 5/16 Inch Alignment Punch (66178)
- TEKTON 1/8 Inch Pin Punch (66053)
- TEKTON 5/32 Inch Roll Pin Punch (66065)
- TEKTON 3/16 Inch Long Alignment Punch (66275)
- MAYHEW 20105 0.3125 in. Reg Solid Punch (MAY20105)
- Tekton Cutting and Shaping Tools