Shop All Hand Held Punches
Tekton
5/16 Inch Long Alignment Punch
Mfr # 66278
Zoro # G8867929
original price:
$33.79
17% off
new price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.15 lb.
- Length 18.3 in.
- Width 0.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66278
- Zoro # G8867929
- UPC # 020209017555
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 18.3 in. |
Width | 0.8 in. |
Details
Item | Long Alignment Punch 5/16" |
Weight | 2.15 lb. |
Description
Long Alignment Punch 5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR PalmJet Safety Air Gun, Straight, 18" (GA4418S)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia. (SKSF-015)
- ZORO SELECT Squeezer Die, 1/2 Dia, 1/2, Flat Head (SQ-3-22)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Gray) (OSR23315)
- TEKTON 5/32 Inch Alignment Punch (66174)
- TEKTON 3/8 Inch Alignment Punch (66179)
- TEKTON 3/8 Inch Center Punch (66083)
- TEKTON 1/8 Inch Roll Pin Punch (66064)
- TEKTON 5/16 Inch Alignment Punch (66178)
- TEKTON 5/32 Inch Solid Punch (66074)
- WESTWARD Long Drive Pin Punch, 1/4 In Tip, 8 In L (2AJE7)
- Tekton Hand Held Punches