Shop All Combination Wrenches
Tekton
5/16 Inch Combination Wrench
Mfr # 18253
Zoro # G8868087
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Head Size 5/16
- Number of Points 12
- Includes 5/16 Inch Combination Wrench
- Overall Length 5.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 18253
- Zoro # G8868087
- UPC # 020209182536
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 5/16 |
Overall Length | 5.6 in. |
Width | 0.7 in. |
Height | 0.3 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Includes | 5/16 Inch Combination Wrench |
Finish | Chrome |
Weight | 0.07 lb. |
Point Style | 12-Point |
Head Offset Angle | 15° |
Measurement Type | SAE |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN CT 1/8X5/16 Straight 1F 1/4S (23100)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4602)
- DIABLO 2-3/4" Starlock Carbide Grit Oscillating Blade for Grout and Mortar (DOSCGX)
- TE-CO Ball Plunger, PK 10 (69205X01)
- TEKTON 18 mm Stubby Combination Wrench (18074)
- TEKTON 39 mm Combination Wrench (WCB24039)
- TEKTON 33 mm Combination Wrench (WCB24033)
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- TEKTON 25 mm Combination Wrench (WCB24025)
- TEKTON 12 mm Stubby Combination Wrench (18067)
- CRAFTSMAN Wrenches, 16mm Standard Metric Combinati (CMMT42924)
- Tekton Combination Wrenches