Tekton

5/16 Inch Cold Chisel


product price: $9.00
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 4.5 in.
  • Width 0.3 in.
  • Weight 0.11 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tekton
  • MFR # 66002
  • Zoro # G8870202
  • UPC #
    020209660027
  • Country of Origin United States
  • Category Chisels

Dimensions

Length 4.5 in.
Width 0.3 in.

Details

Item Cold Chisel 5/16"
Weight 0.11 lb.

Description

5/16 Inch Cold Chisel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.