Shop All Hex Keys
Tekton
5/16 Inch Ball End Hex T-Handle Key
Mfr # KTX37313
Zoro # G410369640
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Material Plastic
- Features Ball end
- Handle Color Black; Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/16 in |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Material | Plastic |
Features | Ball end |
Handle Color | Black; Black |
Item | T-Handle |
Description
- •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
- •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
- •Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
- •Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES 19 Piece Screwdriver Bit Set, 1/4" (P19-1DB)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric Im (39-17MM)
- PROTO Adjustable Wrench, Ergonomic, Satin Chrome (J708LA)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- TEKTON 8 mm Ball End Hex L-Key (KLX82080)
- TEKTON 4 mm Ball End Hex L-Key (KLX82040)
- TEKTON 0.050 Inch Ball End Hex L-Key (KLX72050)
- TEKTON 10 mm Short Arm Ball End Hex L-Key (KLX87100)
- TEKTON 4 mm Ball End Hex T-Handle Key (KTX38040)
- TEKTON 5.5 mm Ball End Hex L-Key (KLX82055)
- EKLIND HEX KEY THDL 2.5MM9""CUSH (54925)
- Tekton Wrenches