Shop All Open End Wrenches
Tekton
5/16 Inch Angle Head Open End Wrench
Mfr # WAE83008
Zoro # G1176377
product price: $14.00
/ea
$14.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Material Steel
- Head Angle 30/60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE83008
- Zoro # G1176377
- UPC # 020209021774
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 5/16 in |
Overall Length | 4.7 in. |
Width | 1.1 in. |
Height | 0.2 in. |
Handle Width | 0.23 in. |
Length | 4.7 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Item | Open End Angle Wrench,5/16" Angle Head |
Insulated | No |
Material | Steel |
Head Angle | 30/60 Degrees |
Includes | 5/16 Inch Angle Head Open End Wrench |
SAE or Metric | SAE |
Head 2 Angle | 60° |
Weight | 0.05 lb. |
Head 1 Angle | 30° |
Handle Thickness | 0.12 in. |
Description
Open End Angle Wrench,5/16 In. Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ring Gage, 1.4" (177-185)
- PERFORMANCE TOOL Performance Tool 25 ft. L X 1 in. W Double Sided Tape Measure (W5041)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 13/16in Size (W-670)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN516115)
- TEKTON 10 mm Angle Head Open End Wrench (WAE84010)
- TEKTON 15/16 Inch Angle Head Open End Wrench (WAE83024)
- TEKTON 13 mm Angle Head Open End Wrench (WAE84013)
- TEKTON 1-1/8 Inch Angle Head Open End Wrench (WAE83029)
- TEKTON 13/16 Inch Angle Head Open End Wrench (WAE83021)
- TEKTON 7/16 Inch Angle Head Open End Wrench (WAE83011)
- FACOM Open End Wrench, Black, 46mm x 15-9/16 in (FM-45.46)
- Tekton Wrenches