Shop All Hand Held Punches
Tekton
5/16 Inch Alignment Punch
Mfr # 66178
Zoro # G8869423
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in.
- Width 0.6 in.
- Weight 0.81 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66178
- Zoro # G8869423
- UPC # 020209661789
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 11 in. |
Width | 0.6 in. |
Details
Item | Alignment Punch 5/16" |
Weight | 0.81 lb. |
Description
Alignment Punch 5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Offset Ratchet Quick Release, W9118 (W9118)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 13/32x3/8x1-3/4x3-3/4 (C32660)
- BONDHUS Metric Ball Hex Key, 6 mm Tip Size (3668)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 2MT Mount Size, Steel (JK-10 MT-2)
- TEKTON 1/4 Inch Long Alignment Punch (66277)
- TEKTON 5/32 Inch Alignment Punch (66174)
- TEKTON 1/8 Inch Alignment Punch (66173)
- TEKTON 7/32 Inch Roll Pin Punch (66067)
- TEKTON 1/4 Inch Solid Punch (66077)
- TEKTON 1/2 Inch Center Punch (66085)
- PROTO Pin Punch, S2, 7/32 x 5-7/8 In (J49732S2)
- Tekton Cutting and Shaping Tools