Shop All Dead Blow Hammers
Tekton
50 oz. Ball Peen Dead Blow Hammer
Mfr # HDB50050
Zoro # G501928749
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 50 oz
- Face Diameter 1.4 in.
- Overall Length 16.5 in.
- Width 4.9 in.
- Height 1.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # HDB50050
- Zoro # G501928749
- UPC # 20209998885
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1.4 in. |
Overall Length | 16.5 in. |
Width | 4.9 in. |
Height | 1.8 in. |
Handle Length | 14.5 in. |
Details
Head Weight | 50 oz |
Color | Red |
Material | Polyurethane |
Description
TEKTON Deadblow Hammers reduce the post-strike rebound that is common with other hammers and mallets, allowing for better controlled hits to the workpiece. Unlike lead or other common fill material, steel shot inside the head of the dead blow hammer flows smoothly without sticking or clumping and won't degrade over time. The all-steel construction is jacketed with a thick, hot cast polyurethane that's highly resistant to chipping, cracking, and tearing, but soft enough to avoid marring delicate work surfaces. Ideal for driving punches or chisels, shaping sheet metal, and more, the striking faces are made of 4140 Chromium-Molybdenum steel, hardened to HRC 52.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Backpack, Tool Backpack, Orange, Polyester, 7 Pockets (SKBACKPACK)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH22)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14545)
- TEKTON 45 oz. Dead Blow Hammer (HDB30045)
- TEKTON 53 oz. Dead Blow Hammer (HDB30053)
- TEKTON 47 oz. Ball Peen Dead Blow Hammer (HDB50047)
- TEKTON 47 oz. Flat Steel Face Dead Blow Hammer (HDB40047)
- TEKTON 43 oz. Short Handle Flat Steel Face Dead Blow Hammer (HDB41043)
- TEKTON 21 oz. Dead Blow Hammer (HDB30021)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00 (ABC10DB)
- Tekton Dead Blow Hammers