Shop All C Clamps
Tekton
5 Inch Malleable Iron C-Clamp
Mfr # 4022
Zoro # G8868227
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 5"
- Throat Depth 2-3/8 in.
- Locking Mechanism Threaded
- Size 5"
- Overall Length 9.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2-3/8 in. |
Size | 5" |
Overall Length | 9.3" |
Overall Clamp Length | 9.3" |
Height | 1.2 in. |
Width | 4.5 in. |
Length | 9.3 in. |
Details
Max. Opening | 5" |
Item | Malleable Iron C-Clamp 5" |
Locking Mechanism | Threaded |
Features | Versatile Clamp Secures Parts for Assembly, Fastening, Gluing, and Welding; Cast Malleable Iron Frame with I-Beam Design; Acme-Threaded Screw Glides Smoothly Without Sticking Or Binding; Swivel Jaw Pad Floats In A Low-Resistance Ball-And-Socket Joint To Apply Pressure Evenly; Sliding Handle Bar Offers Multiple Hand Positions For Best Leverage |
Material | Iron |
Locking Clamp Product Grouping | Malleable Iron C-Clamp |
Number of Pieces | 1 |
Jaw Capacity | 5 in. |
Weight | 2 lb. |
Description
Malleable Iron C-Clamp 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/16" (80417)
- CENTURY DRILL & TOOL Circular Saw Blade Vinyl Siding 7-1/4" 32T Universal Arbor (8240)
- DORIAN Cut-Off Blade, 0.160 In W, 0 (73310182230)
- TEKTON 1/2 Inch Drive x 18 mm Deep 6-Point Impact Socket (SID23118)
- TEKTON 6 Inch Malleable Iron C-Clamp (4027)
- TEKTON 2 Inch Malleable Iron C-Clamp (4011)
- TEKTON 4 Inch Malleable Iron C-Clamp (4017)
- TEKTON 1 Inch Malleable Iron C-Clamp (4009)
- TEKTON Malleable Iron C-Clamp Set (3-Piece) (91809)
- IRWIN 6IN C-Clamp (225106)
- WESTWARD C-Clamp, 12", Iron, Regular Duty, 2850 lb. (10D516)
- Tekton Clamps