Shop All Locking Pliers
Tekton
5 in, 9 in, 10 in, 10 in Lock Pliers Set 4 Pieces
Mfr # PLK99902
Zoro # G8860947
product price: $48.00
/ea
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Material Chrome Molybdenum Steel
- Overall Length 5", 9", 10", 10"
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PLK99902
- Zoro # G8860947
- UPC # 020209009437
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 5", 9", 10", 10" |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Includes | 1-pc. straight jaw locking pliers: 10 in. ; 2-pc. curved jaw locking pliers: 5, 10 in. ; 1-pc. long nose locking pliers: 9 in. |
Number of Pieces | 4 |
Item | Lock Pliers Set,Straght Curve Long 4pcs. |
Weight | 3.69 lb. |
Description
Lock Pliers Set,Straght Curve Long 4pcs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Stainless Steel Gripping Tweezers-Needle (92 21 03 ESD)
- KLEIN TOOLS Battery-Operated 12-Ton Crimper with Case (BAT20-12T165)
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792723)
- AMPCO SAFETY TOOLS Nonspark Screwdriver Set, Slotted/Phllps, 6 pcs (M-39)
- TEKTON 10 in Curved Jaw Locking Plier (PLK10010)
- TEKTON 10 in Straight Jaw Locking Plier (PLK00010)
- TEKTON 9 in Long Nose Locking Plier (PLK30009)
- TEKTON 6 in Long Nose Locking Plier (PLK30006)
- TEKTON 7 in Indexing Round Jaw Locking Plier (PLK20007)
- TEKTON 7 in Straight Jaw Locking Plier (PLK00007)
- KNIPEX 5-1/4" Relay Adjusting Pliers w/ Angled Jaw, Plastic Grip (32 31 135)
- Tekton Pliers