Shop All Locking Pliers
Tekton
5 in, 5 in, 6 in, 9 in, 10 in, 10 in Lock Pliers Set 6 Pieces
Mfr # PLK99903
Zoro # G8860892
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Material Chrome Molybdenum Steel
- Overall Length 5", 5", 6", 9", 10", 10"
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PLK99903
- Zoro # G8860892
- UPC # 020209009444
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 5", 5", 6", 9", 10", 10" |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Includes | 2-pc. straight jaw locking pliers: 5, 10 in. ; 2-pc. curved jaw locking pliers: 5, 10 in. ; 2-pc. long nose locking pliers: 6, 9 in. |
Number of Pieces | 6 |
Item | Lock Pliers Set,Strght Curve Long 6 pcs. |
Weight | 4.54 lb. |
Description
Lock Pliers Set,Strght Curve Long 6 pcs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 19 pc. RED HELIX Cobalt Metric Drill Bit Set (48-89-2530)
- DEWALT Line Laser Detector, 2-59/64" H, 4-21/32"L (DW0892G)
- DAYTON Notcher, Metal, 4 Ton (13W870)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set (21171)
- TEKTON 5 in Straight Jaw Locking Plier (PLK00005)
- TEKTON 10 in Curved Jaw Locking Plier (PLK10010)
- TEKTON 7 in Indexing Round Jaw Locking Plier (PLK20007)
- TEKTON 6 in Long Nose Locking Plier (PLK30006)
- TEKTON 9 in Long Nose Locking Plier (PLK30009)
- TEKTON 7 in Curved Jaw Locking Plier (PLK10007)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (46 11 A1 SBA)
- Tekton Locking Pliers