Tekton

48 oz. Dead Blow Hammer (Discontinued)


This Product is Discontinued
Shop for all Dead Blow Hammers

Key Features

  • Height 2.3 in.
  • Length 14 in.
  • Width 4.8 in.
  • Weight 3 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 2.3 in.
Length 14 in.
Width 4.8 in.

Details

Item Dead Blow Hammer 48 oz.
Weight 3 lb.

Description

The TEKTON 30706 48 oz. Dead Blow Hammer is the ideal tool for light-duty applications. It's an essential addition to your toolbox that will help you get any job done right. The dead blow hammer has a weight of 3 lb., making it both lightweight and durable. With a height of 2.3 in., length of 14 in. and width of 4.8 in., this hammer offers a good grip and balance when working on projects. This product also features two molded ABS grips for added comfort and control, so you can work more efficiently without worrying about hand fatigue or discomfort. For those who want to complete their tasks with ease, the TEKTON 30706 48 oz. Dead Blow Hammer is what you need to keep around your workspace.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.