Shop All Combination Wrenches
Tekton
47 mm Combination Wrench
Mfr # WCB24047
Zoro # G8869058
product price: $86.00
/ea
Free Shipping & Returns
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Head Size 47mm
- Finish Chrome
- Includes 47 mm Combination Wrench
- Overall Length 25.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB24047
- Zoro # G8869058
- UPC # 020209013595
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 47mm |
Overall Length | 25.6 in. |
Width | 3.8 in. |
Height | 1.3 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Includes | 47 mm Combination Wrench |
Number of Points | 12 |
Point Style | 12-Point |
Weight | 6.27 lb. |
Opening Angle (Deg.) | 15° |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench 47mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drywall T Square, Alum, 48 In, 1mm Grad. (13P537)
- KNAACK Model 109 JOBMASTER Cabinet, 60" W x 24" D x 60" H, 16-Gauge Steel, Tan, 47.5 cu ft (109)
- HHIP MT5-75 Degree 6" Bull Nose Live Center (3900-5013)
- WESTWARD Three Square File, 8 In, 42/43 TPI (12F784)
- TEKTON 34 mm Combination Wrench (WCB24034)
- TEKTON 21 mm Combination Wrench (18292)
- TEKTON 46 mm Combination Wrench (WCB24046)
- TEKTON 15 mm Combination Wrench (18285)
- TEKTON 8 mm Stubby Combination Wrench (18063)
- TEKTON 1-1/2 Inch Combination Wrench (WCB23038)
- PROTO Combination Wrench, SAE, 3-1/2in Size (J12112)
- Tekton Wrenches