Shop All Combination Wrenches
Tekton
46 mm Combination Wrench
Mfr # WCB24046
Zoro # G8869310
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Number of Points 12
- Finish Chrome
- Head Size 46mm
- Includes 46 mm Combination Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB24046
- Zoro # G8869310
- UPC # 020209013571
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 46mm |
Overall Length | 24.2 in. |
Height | 1.2 in. |
Width | 3.4 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Finish | Chrome |
Includes | 46 mm Combination Wrench |
Weight | 4.85 lb. |
Point Style | 12-Point |
Opening Angle (Deg.) | 15° |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench 46mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Mini Blade Scraper 100/Bucket (GSM)
- KING TOOL Four-Way Pick Set, 5 pcs. (K4WPC-00)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40132)
- WRIGHT TOOL 1 in Drive Impact Socket Bit 5/8 in Size, Standard Socket, Black Oxide (8220)
- TEKTON 7 mm Stubby Combination Wrench (18062)
- TEKTON 1-3/8 Inch Combination Wrench (WCB23035)
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- TEKTON 5/8 Inch Combination Wrench (18259)
- TEKTON 28 mm Combination Wrench (WCB24028)
- TEKTON 9/32 Inch Combination Wrench (18252)
- GEDORE Combination Wrench, 11/16", Overall Length: 245mm (1 B 11/16AF)
- Tekton Combination Wrenches