Shop All Bit Sockets
Tekton
4.5 mm Tip, 3/8 in. Drive, Metric
Mfr # SHB13203
Zoro # G7734284
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Metric
- Tip Size 4.5 mm
- Length 1.90 in.
- Width 0.80 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB13203
- Zoro # G7734284
- UPC # 020209024348
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | 4.5 mm |
Length | 1.90 in. |
Width | 0.80 in. |
Exposed Blade Length | 0.83 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 3/8 Inch Drive x 4.5 mm |
Weight | 0.08 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 4.5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/8, 3 (52-320)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #55 (C15886)
- MIDWEST FASTENER 1/4" x 2" T-27 Star Drive Power Bits 3PK (72393)
- TEKTON T60 Tip, 1/2 in. Drive, Torx (SHB24260)
- TEKTON 1/2 Inch Drive x MT16 Tamper-Resistant Triple Square Bit Socket (SHB29216)
- TEKTON 3/8 Inch Drive x 1/8 Inch Long Slotted Bit Socket (SHB10400)
- TEKTON T25 Tip, 1/4 in. Drive, Torx (SHB04225)
- TEKTON T55 Tip, 1/2 in. Drive, Torx (SHB24255)
- TEKTON 9/32 in Tip, 1/2 in. Drive, SAE (SHB22207)
- PROTO SKT 1/4DR 3/16 SLOTTED BIT (PO4744)
- Tekton Bit Sockets