Shop All Hex Keys
Tekton
4.5 mm Short Arm Ball End Hex L-Key
Mfr # KLX87045
Zoro # G610369808
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Color Black
- Features Ball end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 4.5 mm |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Item | L-Key |
Handle Color | Black |
Features | Ball end |
Description
- •Short Arm for Access – The L-key's short arm enables you to stay close to the fastener so that you can work in tighter spaces and with greater control
- •High Leverage – Our L-keys are longer in overall length compared to competitors, providing increased leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
- •Markings and Finish – Each key is marked with a high-visibility size indicator that can't wear off and finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- PROSKIT Micro Cutter (200-088)
- WHEELER-REX Threading Machine, 1/2"-4" (6790)
- XCELITE 4 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (L4VN)
- TEKTON 2 mm Short Arm Ball End Hex L-Key (KLX87020)
- TEKTON 5/8 Inch Flat End Hex L-Key (KLX12625)
- TEKTON 15 mm Flat End Hex L-Key (KLX22150)
- TEKTON 6 mm Ball End Hex L-Key (KLX82060)
- TEKTON 10 mm Ball End Hex T-Handle Key (KTX38100)
- TEKTON T7 Star T-Handle Key (KTT32070)
- WIHA Torx(R) Plain Torx(R) Key, T15 Tip Size, 5 3/16 in Long, 7/8 in Short (36651)
- Tekton Hex Keys