Shop All Box End Wrenches
Tekton
45-Degree Offset Box End Wrench Set with Pouch, 19-Piece (1/4-1-1/4 in., 6-32 mm)
Mfr # WBE94302
Zoro # G903547845
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome-Plated Steel
- Finish Chrome
- Color Chrome
- Number of Pieces 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WBE94302
- Zoro # G903547845
- UPC # 20209994764
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Details
Material | Chrome-Plated Steel |
Finish | Chrome |
Color | Chrome |
Number of Pieces | 19 |
Description
Made to reach fasteners in difficult spaces, the TEKTON 19-pc. 45-Degree Offset Box End Wrench Set offers 12-point box ends that are generously offset 45 degrees to go over and around obstructions, compactly organized in roll-up storage pouches with tailored covers that keep wrenches from sliding out when you're on the move.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Grooving Insert, KCGP 2125R PR1215 Grade PVD Carbide (KCGP2125RPR1215)
- KLEIN TOOLS 8.71" (22.1 cm), Drive Size: 1/4" , Num. of pieces:1 (32305)
- LION GUN Spare Battery For Lion, -.25 and .7 (P002200-3)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-3/8" (819725)
- TEKTON 45-Degree Offset Box End Wrench Set, 12-Piece 1/4-13/16 in., 6-19 mm (WBE90301)
- TEKTON 13 x 15 mm 45-Degree Offset Box End Wrench (WBE24313)
- TEKTON 45-Degree Offset Box End Wrench Set w/ Modular Wrench Organizer, 12-Piece 1/4-13/16 in., 6-19 mm (WBE95301)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 7-Piece (6-19 mm) (WBE24507)
- TEKTON 9 x 11 mm 45-Degree Offset Box End Wrench (WBE24309)
- TEKTON 1/4 x 5/16 Inch 45-Degree Offset Box End Wrench (WBE23306)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1/2 x 19/32 in (W-3140)
- Tekton Wrenches