Shop All Box End Wrenches
Tekton
45-Degree Offset Box End Wrench Set with Modular Wrench Organizer, 5-Piece 1/4-13/16 in.
Mfr # WBE95101
Zoro # G412219622
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WBE95101
- Zoro # G412219622
- UPC # 20209075692
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Description
Tekton offset box end wrenches have 45 degree offset box ends, creating clearance for your fingers and making it easier to reach around obstructions. The 12-point box ends fit multiple types of fasteners including 6-point, 12-point, and square. Radiused corners in the box ends apply force to a fastener's flat sides, rather than its corners, preventing fastener round-off. Each wrench is permanently marked with a stamped marking for easy size identification. The wrenches are made from 6140 chromium-vanadium steel and are heat-treated to 4248 HRC. Chrome plating on the wrenches provide resistance to corrosion. This set includes a modular slotted organizer that fits most toolbox drawers, keeping your wrenches neatly arranged with consistent spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, , 1/4-20, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284)
- LENOX Band Saw Blade, 11 ft. 11 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1816160)
- PROTO Universal Joint, 1/2 in Output Drive Size, Square, 2 3/4 in Overall Length, Chrome (J5470A)
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/8" x 7/16"-6 Point (J1182-A)
- TEKTON 45-Degree Offset Box End Wrench Set with Modular Wrench Organizer, 7-Piece 6-19 mm (WBE95201)
- TEKTON 1/2 x 9/16 Inch 45-Degree Offset Box End Wrench (WBE23313)
- TEKTON 3/4 x 13/16 Inch 45-Degree Offset Box End Wrench (WBE23319)
- TEKTON 45-Degree Offset Box End Wrench Set, 8-Piece 1/4 - 1-1/4 in. (WBE23008)
- TEKTON 45-Degree Offset Box End Wrench Set, 11-Piece 6-32 mm (WBE24011)
- TEKTON 20 x 22 mm 45-Degree Offset Box End Wrench (WBE24320)
- STAHLWILLE TOOLS Double ended ring Wrench Size 21 x 23 mm L.315 mm (41042123)
- Tekton Wrenches