Shop All Box End Wrenches
Tekton
45-Degree Offset Box End Wrench Set with Holder, 8-Piece (1/4 - 1-1/4 in.)
Mfr # WBE23408
Zoro # G8863062
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 8-pc. Offset box end wrenches: 1/4 in. x 5/16 in., 3/8 in. x 7/16 in., 1/2 in. x 9/16 in., 5/8 in. x 11/16 in., 3/4 in. x 13/16 in., 7/8 in. x 15/16 in., 1 in. x 1-1/16 in., 1-1/8 in. x 1-1/4 in. ; Includes wrench holder
- Overall Length 9.9 in.
- Features Made to reach fasteners in difficult spaces, these wrenches offer 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
- Finish Chrome
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WBE23408
- Zoro # G8863062
- UPC # 020209234082
- Country of Origin Multiple
- Category Box End Wrenches
Dimensions
Overall Length | 9.9 in. |
Width | 14.7 in. |
Height | 2.8 in. |
Length | 9.9 in. |
Details
Item | OffSet Box End Wrn Set,8 pcs. 45 deg. |
Includes | 8-pc. Offset box end wrenches: 1/4 in. x 5/16 in., 3/8 in. x 7/16 in., 1/2 in. x 9/16 in., 5/8 in. x 11/16 in., 3/4 in. x 13/16 in., 7/8 in. x 15/16 in., 1 in. x 1-1/16 in., 1-1/8 in. x 1-1/4 in. ; Includes wrench holder |
Features | Made to reach fasteners in difficult spaces, these wrenches offer 12-point box ends that are generously Offset 45 degrees to go over and around obstructions. |
Finish | Chrome |
Material | Steel |
Number of Points | 12 |
Weight | 5.04 lb. |
SAE or Metric | SAE |
Head Angle | 45 Degrees |
Description
OffSet Box End Wrn Set,8 pcs. 45 deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Ballistic Nylon 6 Pockets, 5241 (5241)
- STARRETT Depth Gage (640JZ)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11908)
- INTERSTATE PNEUMATICS Straight Rubber Tip Blow Gun - Inflating Balloon (B232)
- TEKTON 45-Degree Offset Box End Wrench Set with Modular Wrench Organizer, 7-Piece 6-19 mm (WBE95201)
- TEKTON 1/4 x 5/16 Inch 45-Degree Offset Box End Wrench (WBE23306)
- TEKTON 24 x 27 mm 45-Degree Offset Box End Wrench (WBE24324)
- TEKTON 1 x 1-1/16 Inch 45-Degree Offset Box End Wrench (WBE23325)
- TEKTON 45-Degree Offset Box End Wrench Set, 19-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WBE90302)
- TEKTON 17 x 19 mm 45-Degree Offset Box End Wrench (WBE24317)
- STAHLWILLE TOOLS Special ring Wrench (41110013)
- Tekton Wrenches