Shop All Box End Wrenches
Tekton
45-Degree Offset Box End Wrench Set with Holder, 7-Piece (6-19 mm)
Mfr # WBE24407
Zoro # G8859833
original price:
$80.15
16% off
new price: $67.00
/ea
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 7-pc. Offset box end wrenches: 6 mm x 7 mm, 8 mm x 10 mm, 9 mm x 11 mm, 12 mm x 14 mm, 13 mm x 15 mm, 16 mm x 18 mm, 17 mm x 19 mm ; Includes wrench holder
- Material Steel
- Finish Chrome
- Features Made to reach fasteners in difficult spaces, these wrenches offer 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
- Overall Length 7.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WBE24407
- Zoro # G8859833
- UPC # 020209244074
- Country of Origin Multiple
- Category Box End Wrenches
Dimensions
Overall Length | 7.4 in. |
Width | 9.7 in. |
Length | 7.4 in. |
Height | 2 in. |
Details
Item | OfSt,Box End Wrn Set,6-19mm,45deg.,7pcs. |
Includes | 7-pc. Offset box end wrenches: 6 mm x 7 mm, 8 mm x 10 mm, 9 mm x 11 mm, 12 mm x 14 mm, 13 mm x 15 mm, 16 mm x 18 mm, 17 mm x 19 mm ; Includes wrench holder |
Material | Steel |
Finish | Chrome |
Features | Made to reach fasteners in difficult spaces, these wrenches offer 12-point box ends that are generously Offset 45 degrees to go over and around obstructions. |
Weight | 2.08 lb. |
Head Angle | 45 Degrees |
SAE or Metric | SAE |
Number of Points | 12 |
Description
OfSt,Box End Wrn Set,6-19mm,45deg.,7pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY 4515 0.37 in. Drive 15mm Twist Socket (LTI4515)
- HARDIN Wet Polisher, 8A, 6 ft. (GHGPSET)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD022)
- WESTWARD Dial Caliper, 0-6 In, 1 5/8 In Jaw (4KU74)
- TEKTON 45-Degree Offset Box End Wrench Set, 12-Piece 1/4-13/16 in., 6-19 mm (WBE90301)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 8-Piece (1/4 - 1-1/4 in.) (WBE23508)
- TEKTON 9 x 11 mm 45-Degree Offset Box End Wrench (WBE24309)
- TEKTON 13 x 15 mm 45-Degree Offset Box End Wrench (WBE24313)
- TEKTON 1/4 x 5/16 Inch 45-Degree Offset Box End Wrench (WBE23306)
- TEKTON 45-Degree Offset Box End Wrench Set, 5-Piece 1/4-13/16 in. (WBE23005)
- PROTO Ratcheting Box Wrench, Head Size 9 x 10mm (J1192M-A)
- Tekton Wrenches