Shop All Box End Wrenches
Tekton
45-Degree Offset Box End Wrench Set w/ Modular Wrench Organizer, 12-Piece 1/4-13/16 in., 6-19 mm
Mfr # WBE95301
Zoro # G112219670
product price: $138.99
/ea
Free Shipping & Returns
$138.99
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
- Brand Tekton
- MFR # WBE95301
- Zoro # G112219670
- UPC # 20209075777
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Description
Tekton offset box end wrenches have 45 degree offset box ends, creating clearance for your fingers and making it easier to reach around obstructions. The 12-point box ends fit multiple types of fasteners including 6-point, 12-point, and square. Radiused corners in the box ends apply force to a fastener's flat sides, rather than its corners, preventing fastener round-off. Each wrench is permanently marked with a stamped marking for easy size identification. The wrenches are made from 6140 chromium-vanadium steel and are heat-treated to 4248 HRC. Chrome plating on the wrenches provide resistance to corrosion. This set includes a modular slotted organizer that fits most toolbox drawers, keeping your wrenches neatly arranged with consistent spacing.
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
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 14 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121114X12)
- COIL HOSE 14 TYPHOON BLOW GUN (COITYP-2500CS)
- STARRETT 3-3/4" Carbide Tipped Hole Saw (CT334)
- X1 TOOLS T-10 Torque Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-T10-1000x12)
- TEKTON 45-Degree Offset Box End Wrench Set, 19-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WBE90302)
- TEKTON 45-Degree Offset Box End Wrench Set, 5-Piece 1/4-13/16 in. (WBE23005)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 19-Piece (1/4-1-1/4 in., 6-32 mm) (WBE91302)
- TEKTON 45-Degree Offset Box End Wrench Set with Modular Wrench Organizer, 11-Piece 6-32 mm (WBE95202)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 5-Piece (1/4-13/16 in.) (WBE23405)
- TEKTON 24 x 27 mm 45-Degree Offset Box End Wrench (WBE24324)
- PROTO Ratcheting Box Wrench, Double Box End (J1191-A)
- Tekton Wrenches