Shop All Box End Wrenches
Tekton
45-Degree Offset Box End Wrench Set, 19-Piece 1/4 - 1-1/4 in., 6 - 32 mm
Mfr # WBE90302
Zoro # G812219611
Free Shipping & Returns
$225.99
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
- Brand Tekton
- MFR # WBE90302
- Zoro # G812219611
- UPC # 20209076361
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Description
Tekton offset box end wrenches have 45 degree offset box ends, creating clearance for your fingers and making it easier to reach around obstructions. The 12-point box ends fit multiple types of fasteners including 6-point, 12-point, and square. Radiused corners in the box ends apply force to a fastener's flat sides, rather than its corners, preventing fastener round-off. Each wrench is permanently marked with a stamped marking for easy size identification. The wrenches are made from 6140 chromium-vanadium steel and are heat-treated to 4248 HRC. Chrome plating on the wrenches provide resistance to corrosion.
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
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (J47707/32)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 6" L, 1 Pieces (WE-1/4X6)
- MIDWEST Siding Removal Tool w/Spring Steel Blade, 6", Blade: Hardened Spring Steel, Handle: Brass Riveted (MWT-ST)
- DAP Wd Flr Ntrl 32Oz (00543)
- TEKTON 13 x 15 mm 45-Degree Offset Box End Wrench (WBE24313)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 19-Piece (1/4-1-1/4 in., 6-32 mm) (WBE94302)
- TEKTON 30 x 32 mm 45-Degree Offset Box End Wrench (WBE24330)
- TEKTON 1/4 x 5/16 Inch 45-Degree Offset Box End Wrench (WBE23306)
- TEKTON 9 x 11 mm 45-Degree Offset Box End Wrench (WBE24309)
- TEKTON 45-Degree Offset Box End Wrench Set, 12-Piece 1/4-13/16 in., 6-19 mm (WBE90301)
- WESTWARD Ratcheting Box End Wrench, 5" L (54PP67)
- Tekton Box End Wrenches