Shop All Combination Wrenches
Tekton
44 mm Combination Wrench
Mfr # WCB24044
Zoro # G8869259
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Head Size 44mm
- Includes 44 mm Combination Wrench
- Finish Chrome
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB24044
- Zoro # G8869259
- UPC # 020209013533
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 44mm |
Overall Length | 24.2 in. |
Height | 1.2 in. |
Width | 3.4 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Includes | 44 mm Combination Wrench |
Finish | Chrome |
Number of Points | 12 |
Weight | 5 lb. |
Point Style | 12-Point |
Opening Angle (Deg.) | 15° |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench 44mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3102X60)
- K-TOOL INTERNATIONAL O-Ring 1.42"/36Mm (For All Impact Sockets In Set 39100) (KTI39001)
- MILWAUKEE TOOL 1/4 in. Drive 9/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9010)
- TEKTON 19 mm Stubby Combination Wrench (18075)
- TEKTON 17 mm Combination Wrench (18287)
- TEKTON 1-1/2 Inch Combination Wrench (WCB23038)
- TEKTON 24 mm Combination Wrench (18295)
- TEKTON 17 mm Stubby Combination Wrench (18073)
- TEKTON 45 mm Combination Wrench (WCB24045)
- URREA Full polished Open-end Wrench, 36 mm X 41 mm opening size (33641)
- Tekton Wrenches