Shop All Combination Wrenches
Tekton
43 mm Combination Wrench
Mfr # WCB24043
Zoro # G8869161
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Number of Points 12
- Overall Length 21.7 in.
- Finish Chrome
- Includes 43 mm Combination Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WCB24043
- Zoro # G8869161
- UPC # 020209013502
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 21.7 in. |
Head Size | 43mm |
Height | 1.2 in. |
Width | 3.3 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Finish | Chrome |
Includes | 43 mm Combination Wrench |
Weight | 3.95 lb. |
Point Style | 12-Point |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench 43mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID 2 Piece Retain-It Chisel Retainer (94100)
- MASON Vibration Isolation Pad, 10x12x1 1/4 In (2LVP6)
- LEATHERMAN Mut, Multi-Tool Hook Cutter (930364)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3110)
- TEKTON 49 mm Combination Wrench (WCB24049)
- TEKTON 5/16 Inch Stubby Combination Wrench (18043)
- TEKTON 11 mm Combination Wrench (18281)
- TEKTON 1-7/16 Inch Combination Wrench (WCB23036)
- TEKTON 1/4 Inch Combination Wrench (18251)
- TEKTON 1-13/16 Inch Combination Wrench (WCB23046)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A229)
- Tekton Combination Wrenches