Shop All Open End Wrenches
Tekton
41 mm Angle Head Open End Wrench
Mfr # WAE84041
Zoro # G4060363
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Nominal Size 41 mm; 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE84041
- Zoro # G4060363
- UPC # 020209055717
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Nominal Size | 41 mm; 41 mm |
Details
Item | Angle Head Open End Wrench,41 mm |
SAE or Metric | Metric |
Description
Angle Head Open End Wrench,41 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Body (402-565)
- TE-CO DOG POINT KNURLED HEAD SCREW, PK 2 (43812)
- WESTWARD 15/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD8)
- GREY PNEUMATIC SKT SET 3/4"DR 6PC HEX DRIVER IM (GP8096H)
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- TEKTON 1-3/16 Inch Angle Head Open End Wrench (WAE83030)
- TEKTON 7/16 Inch Angle Head Open End Wrench (WAE83011)
- TEKTON 1-13/16 Inch Angle Head Open End Wrench (WAE83046)
- TEKTON 10 mm Angle Head Open End Wrench (WAE84010)
- TEKTON 11/32 Inch Angle Head Open End Wrench (WAE83009)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3122)
- Tekton Open End Wrenches