Shop All Combination Wrenches
Tekton
40 mm Combination Wrench
Mfr # WCB24040
Zoro # G8869049
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
- Overall Length 21.7 in.
- Head Size 40mm
- Includes 40 mm Combination Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB24040
- Zoro # G8869049
- UPC # 020209013472
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 21.7 in. |
Head Size | 40mm |
Height | 1.2 in. |
Width | 3.3 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Includes | 40 mm Combination Wrench |
Number of Points | 12 |
Point Style | 12-Point |
Weight | 4.05 lb. |
Head Offset Angle | 15° |
Measurement Type | Metric |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 40mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Pipe Die, Adjustable Round, Series DWT, Imperial, 11112 Thread, NPT Thread, 212 OD Die, Right (DWTH212-1NPT)
- SUMITOMO Grooving Insert, 0.1181" Insert Width (WCFH323)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 6 pt Metric Socket, 6 Points (41709)
- STANLEY Premium Quick Square® Layout Tool – 6-7/8" (46-071)
- TEKTON 12 mm Combination Wrench (18282)
- TEKTON 5/8 Inch Combination Wrench (18259)
- TEKTON 1-1/16 Inch Combination Wrench (18267)
- TEKTON 46 mm Combination Wrench (WCB24046)
- TEKTON 43 mm Combination Wrench (WCB24043)
- TEKTON 11/32 Inch Combination Wrench (18254)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1110)
- Tekton Wrenches